Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TW-VL3 IDEC Switches, BARRIER repl by HW-VL3
TW-VL3 IDEC Switches, BARRIER repl by HW-VL3
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TW-VL3 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
BARRIER repl by HW-VL3 |
| Type |
Barrier |
| For Use With |
TW Series |
| Legend |
No Marking |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |