Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Visual Signaling Devices
TW1UG1B1R2Z1
Altech Visual Signaling Devices
Tower Light, 50mm, 24V AC/DC
MFG Item Number
TW1UG1B1R2Z1
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Tower Light, 50mm, 24V AC/DC
Specifications
Specifications
| Manufacturer Part Number |
TW1UG1B1R2Z1 |
| Manufacturer |
Altech |
| Family Series |
Altech Visual Signaling Devices |
| Description |
Tower Light, 50mm, 24V AC/DC |
| Number of Tiers |
4 |
| Voltage |
24 VAC, 24 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Function |
Blinking, Continuous |
| Lamp Type |
LED |
| Audible Alarm |
Buzzer |
| Stack Configuration |
Green, Blue, Red, Buzzer |
| Mounting |
Base Mount |
| Approvals |
UL |
| Protection Rating |
IP65 |
| Comments |
Green Continuous, Blue Continuous, Red Blinking, Buzzer Continuous |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TW1UG1B1R2Z1
Altech Visual Signaling Devices