TW1WR1G1B1Z1
Altech Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TW1WR1G1B1Z1

Altech Visual Signaling Devices

TW1WR1G1B1Z1

Altech Visual Signaling Devices
Tower Light, 50mm, 120V AC
MFG Item Number
TW1WR1G1B1Z1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
TW1WR1G1B1Z1
Tower Light, 50mm, 120V AC

Series Information

Specifications

Specifications
Manufacturer Part Number TW1WR1G1B1Z1
Manufacturer Altech
Family Series Altech Visual Signaling Devices
Description Tower Light, 50mm, 120V AC
Number of Tiers 4
Voltage 120 VAC
Nominal Voltage 120 VAC
Function Continuous
Lamp Type LED
Audible Alarm Buzzer
Stack Configuration Red, Green, Blue, Buzzer
Mounting Base Mount
Approvals UL
Protection Rating IP65
Comments Buzzer Continuous
Net Weight 0 lbs
Gross Weight 0 lbs