Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Visual Signaling Devices
TW1WR1G1Z1
Altech Visual Signaling Devices
Tower Light, 50mm, 120V AC
MFG Item Number
TW1WR1G1Z1
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Tower Light, 50mm, 120V AC
Specifications
Specifications
| Manufacturer Part Number |
TW1WR1G1Z1 |
| Manufacturer |
Altech |
| Family Series |
Altech Visual Signaling Devices |
| Description |
Tower Light, 50mm, 120V AC |
| Number of Tiers |
3 |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Function |
Continuous |
| Lamp Type |
LED |
| Audible Alarm |
Buzzer |
| Stack Configuration |
Red, Green, Buzzer |
| Mounting |
Base Mount |
| Approvals |
UL |
| Protection Rating |
IP65 |
| Comments |
Buzzer Continuous |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TW1WR1G1Z1
Altech Visual Signaling Devices