TW25F2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TW25F2

Hubbell Temporary Lighting

TW25F2

Hubbell Temporary Lighting
SPIDERII WORKLIGHT, L5-15P PLUG, 25ft.
MFG Item Number
TW25F2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, Series
Item #
TW25F2
SPIDERII WORKLIGHT, L5-15P PLUG, 25ft.

Series Information

Specifications

Specifications
Manufacturer Part Number TW25F2
Manufacturer Hubbell
Family Series Hubbell Temporary Lighting
Description SPIDERII WORKLIGHT, L5-15P PLUG, 25ft.
Voltage 125 V
Cord Type 16/3 SJEOW
Color Yellow
Reflector No
Switch No
Length 25 '
Lamp Type Fluorescent
Light Output 825 Lumens
Lamp Wattage 13 W
Swivel Hook No
Nominal Voltage 120 V
Net Weight 3.3 lbs
Gross Weight 3.3 lbs