Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TW2TAXA Veris Industries HVAC Sensors, Temp, Wall, Touch, Xmtr
TW2TAXA Veris Industries HVAC Sensors, Temp, Wall, Touch, Xmtr
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TW2TAXA |
| Manufacturer |
Veris Industries |
| Family Series |
Veris Industries HVAC Sensors |
| Application |
Fan Speed Controller, HVAC, Temperature Control |
| Output |
0-10 VDC, 0-5 VDC |
| Humidity Sensor |
Yes |
| Humidity Range |
0-95 % RH |
| Operating Temperature |
32-122 °F, 0-50 °C |
| Function |
Humidity, Temperature |
| Display |
LCD |
| Override |
No |
| Set Point |
Yes |
| Approvals |
CE, cULus, EAC |
| Net Weight |
0.42 lbs |
| Gross Weight |
0.42 lbs |
TW2TAXA
Veris Industries HVAC Sensors