Series Information
| Manufacturer Part Number | TW2XAXC |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider HVAC Sensors |
| Description | Veris TW2 Series Temperature Sensor, Wall, 1K Ohm Platinum RTD |
| Application | Fan Speed Controller, HVAC, Temperature Control |
| Output | 0-10 VDC, 0-5 VDC |
| Humidity Sensor | Yes |
| Humidity Range | 0-95 % RH |
| Operating Temperature | 32-122 °F, 0-50 °C |
| Function | Humidity, Temperature |
| Display | No Display |
| Override | No |
| Set Point | No |
| Approvals | CE, cULus, EAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |