Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Attabox Enclosures, Triton Series
TW302410HWT
Attabox Enclosures, Triton Series
Flush Bonded Window, Latched Down
MFG Item Number
TW302410HWT
This item cannot be canceled or returned
Description
Enclosures, Triton Series
Flush Bonded Window, Latched Down
Triton Series Information
Specifications
Specifications
| Manufacturer Part Number |
TW302410HWT |
| Manufacturer |
Attabox |
| Product Series |
Triton |
| Family Series |
Attabox Enclosures, Triton Series |
| Description |
Flush Bonded Window, Latched Down Cover |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3, NEMA 3R, NEMA 4X |
| Nominal Height |
33 " |
| Nominal Width |
26 " |
| Nominal Depth |
12 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
54 lbs |
TW302410HWT
Attabox Enclosures, Triton Series