Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TWBS4036 Eaton's Crouse-Hinds series Cable Entries, TW SERIES BLANK MARINE APPLICATION
TWBS4036 Eaton's Crouse-Hinds series Cable Entries, TW SERIES BLANK MARINE APPLICATION
This item cannot be canceled or returned
Description
TW SERIES BLANK MARINE APPLICATION
Specifications
Specifications
| Manufacturer Part Number |
TWBS4036 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Cable Entries |
| Description |
Eaton Crouse-Hinds series Thru-Wall Barrier TWB sealing block assembly, Elastomeric, 4 frame spaces required, 3 openings in block, Opening size range: 1.750-2.000, For marine applications |
| Material |
Elastomeric |
| Net Weight |
19.93 lbs |
| Gross Weight |
19.93 lbs |
TWBS4036
Eaton's Crouse-Hinds series Cable Entries