Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Couplers, EMT Transition Coupling Series
TWCC3850
Appleton Couplers, EMT Transition Coupling Series
This item cannot be canceled or returned
Description
Couplers, EMT Transition Coupling Series
EMT Transition Coupling Series Information
Specifications
Specifications
| Manufacturer Part Number |
TWCC3850 |
| Manufacturer |
Appleton |
| Product Series |
EMT Transition Coupling |
| Family Series |
Appleton Couplers, EMT Transition Coupling Series |
| Description |
Hardware |
| Conduit Type |
EMT (Electrical Metallic Tubing) to FMC (Flexible Metallic Conduit) |
| Connection Type |
Squeeze Clamp to NPT Thread |
| Trade Size |
0.5 |
| Grounding |
No |
| Protection Rating |
Indoor, Outdoor |
| Composition |
Malleable Iron |
| NEMA Rating |
NEMA FB-1 |
| Hazardous Location |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TWCC3850
Appleton Couplers, EMT Transition Coupling Series