TWCL-2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TWCL-2 Killark Fittings, TWCL Series, 3/4in. ft.TWft. SERIES

MFG Item Number
TWCL-2

TWCL-2 Killark Fittings, TWCL Series, 3/4in. ft.TWft. SERIES

MFG Item Number
TWCL-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, TWCL Series
Item #
TWCL-2
3/4in. ft.TWft. SERIES

TWCL Series Information

  • Designed for Easier Wire Pulling
  • Includes Cover and Gasket
  • Electrostatically Applied Powder Coating

Specifications

Specifications
Manufacturer Part Number TWCL-2
Manufacturer Killark
Product Series TWCL
Family Series Killark Fittings, TWCL Series
Description 3/4in. ft.TWft. SERIES
Connection Type Female to Female Thread
Angle 90 °
Trade Size 3/4 "
Material Aluminum
Composition Metallic
Approvals CSA, UL
Net Weight 0.24 lbs
Gross Weight 0.24 lbs