Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Conduit Mounts, EMT Clamps and Straps Series
TWCL100
Appleton Conduit Mounts, EMT Clamps and Straps Series
This item cannot be canceled or returned
Description
Conduit Mounts, EMT Clamps and Straps Series
EMT Clamps and Straps Series Information
- Malleable iron clamps are exceptionally rugged and strong
- Steel clamps and adapters offer economy and have integral formed gussets for excellent strength
- TWCL one‑hole EMT clamp is malleable iron
- TWCL one‑hole no‑thread to threaded fittings strap is steel
- TW two‑hole EMT clamp is malleable iron
O‑Z/Gedney offers clamps and straps. They are used to secure oval/round cables or support runs of rigid metal conduit, IMC and EMT.
Specifications
Specifications
| Manufacturer Part Number |
TWCL100 |
| Manufacturer |
Appleton |
| Product Series |
EMT Clamps and Straps |
| Family Series |
Appleton Conduit Mounts, EMT Clamps and Straps Series |
| Description |
1 IN STEEL 1 HOLE CLAMP |
| Type |
EMT (Electrical Metallic Tubing) |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Composition |
Steel |
| Style |
One Hole |
| EMT Size (in) |
1 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TWCL100
Appleton Conduit Mounts, EMT Clamps and Straps Series