Appleton Conduit Mounts, EMT Clamps and Straps Series
Description
Clamp, Cable Size: 1 IN, Cable Type: RMC, IMC, EMT, Material: Malleable Iron, Construction: Rugged Metallic, Dimensions: 0.81 IN Width X 1.38 IN Height, For Used To Support Runs Of RMC, IMC And EMT
Type
EMT (Electrical Metallic Tubing)
Protection Rating
Indoor, Outdoor
Hazardous Location
No
Composition
Malleable Iron
Style
One Hole
EMT Size (in)
1 "
Net Weight
0 lbs
Gross Weight
0.08 lbs
Added to cart
TWCL100MN
Appleton Conduit Mounts, EMT Clamps and Straps Series