Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Conduit Mounts, EMT Clamps and Straps Series
TWCL150
Appleton Conduit Mounts, EMT Clamps and Straps Series
1-1/2 IN STEEL 1 HOLE CLAMP
This item cannot be canceled or returned
Description
Conduit Mounts, EMT Clamps and Straps Series
1-1/2 IN STEEL 1 HOLE CLAMP
EMT Clamps and Straps Series Information
- Malleable iron clamps are exceptionally rugged and strong
- Steel clamps and adapters offer economy and have integral formed gussets for excellent strength
- TWCL one‑hole EMT clamp is malleable iron
- TWCL one‑hole no‑thread to threaded fittings strap is steel
- TW two‑hole EMT clamp is malleable iron
O‑Z/Gedney offers clamps and straps. They are used to secure oval/round cables or support runs of rigid metal conduit, IMC and EMT.
Specifications
Specifications
| Manufacturer Part Number |
TWCL150 |
| Manufacturer |
Appleton |
| Product Series |
EMT Clamps and Straps |
| Family Series |
Appleton Conduit Mounts, EMT Clamps and Straps Series |
| Description |
1-1/2 IN STEEL 1 HOLE CLAMP |
| Type |
EMT (Electrical Metallic Tubing) |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Composition |
Steel |
| Style |
One Hole |
| EMT Size (in) |
1-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TWCL150
Appleton Conduit Mounts, EMT Clamps and Straps Series