TWL50L
Appleton Fittings, EMT Angle Compression Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TWL50L

Appleton Fittings, EMT Angle Compression Series

TWL50L

Appleton Fittings, EMT Angle Compression Series
1/2 IN 90D SHORT ELB CONN
Item Number
TWL50L
MFG Item Number
TWL-50L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, EMT Angle Compression Series
Item #
TWL50L
1/2 IN 90D SHORT ELB CONN

EMT Angle Compression Series Information

  • Type 8000W, Type 3000W, Type TWLL and Type TWL all have a compact design and facilitate quick installation. They are UL Listed
  • Type 8E angle and Type OEG offset have a male NPS threaded hub
O‑Z/Gedney EMT angle compression connectors are used to secure and terminate steel EMT to knockouts and concrete tight box. Type 8000W, Type 3000W, Type TWLL, Type TWL and Type 8E are designed to make 90 bends and provides straight pull through in either direction. Type OEG offset design provides raceways to misaligned knockout connections.

Specifications

Specifications
Manufacturer Part Number TWL-50L
Manufacturer Appleton
Product Series EMT Angle Compression
Family Series Appleton Fittings, EMT Angle Compression Series
Description 90 DEG Gland Compression Short Connector, Size: 1/2 IN, Connection: Male Threaded X Compression, Material: Malleable/Steel Nut, Length: 1.31 IN, Thread Length: 0.41 IN, Width: 1.22 IN, Standard: UL Listed, For Use To Connect Conduit To Enclosure At 90
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Angle 90 °
Trade Size 1/2 "
Hub Size 1/2 "
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Protection Rating Concrete Tight
NEMA Rating NEMA FB1
Hazardous Location No
Approvals UL
Net Weight 0 lbs
Gross Weight 0.2 lbs