Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Veris Industries HVAC Sensors, TW PROTOCOL Series
TWLP00
Veris Industries HVAC Sensors, TW PROTOCOL Series
Temp, Wall, LCD, 10mV/C, Linitemp
This item cannot be canceled or returned
Description
HVAC Sensors, TW PROTOCOL Series
Temp, Wall, LCD, 10mV/C, Linitemp
TW PROTOCOL Series Information
BACnet and Modbus Network configuration Multiple baud rates Setpoint and override options APPLICATIONS:
Temperature control in office buildings and schools with systems utilizing BACnet or Modbus protocol The TWLP Series features embedded BACnet and Modbus communication protocols to communicate temperature readings to a building automation system controller.The setpoint slider and pushbutton override options offer additional local input.
Specifications
Specifications
Manufacturer Part Number
TWLP00
Manufacturer
Veris Industries
Product Series
TW PROTOCOL
Family Series
Veris Industries HVAC Sensors, TW PROTOCOL Series
Description
Temp, Wall, LCD, 10mV/C, Linitemp
Application
Indoor
Output
BACnet, Modbus
Operating Temperature
32-122 °F
Function
Temperature
Display
LCD
Override
No
Set Point
No
Approvals
CE
Net Weight
0.38 lbs
Gross Weight
0.43 lbs
TWLP00
Veris Industries HVAC Sensors, TW PROTOCOL Series