Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, Brady B-702 Vinyl Coated Polyester Series
TWM-115-SC-PK
Brady Labels, Brady B-702 Vinyl Coated Polyester Series
Wire Marker 0.75in H x 0.36in W, 115
Item Number
TWM-115-SC-PK
This item cannot be canceled or returned
Description
Labels, Brady B-702 Vinyl Coated Polyester Series
Wire Marker 0.75in H x 0.36in W, 115
Brady B-702 Vinyl Coated Polyester Series Information
Specifications
Specifications
| Manufacturer Part Number |
113446 |
| Manufacturer |
Brady |
| Product Series |
Brady B-702 Vinyl Coated Polyester |
| Family Series |
Brady Labels, Brady B-702 Vinyl Coated Polyester Series |
| Description |
Numerical Wire Markers Perm Adhesive Vinyl 0.75in H Legend: 115, 1250 Total |
| Application |
Cable & Wire Marking |
| Material Type |
Polyester |
| Material Description |
Vinyl Coated |
| Text Color |
Black |
| Background Color |
White |
| Special Properties |
Chemical-, Corrosion-, Humidity-, Oil-, UV-, and Weather-Resistant, Low Profile |
| Special Environment Type |
Temperature Range: -40-212 |
| Label Height |
1.5 " |
| Legend |
115 |
| Approvals |
ASTM |
| Net Weight |
0 lbs |
| Gross Weight |
0.0172 lbs |
TWM-115-SC-PK
Brady Labels, Brady B-702 Vinyl Coated Polyester Series