TWM-2L1-SC-PK
Brady Labels, Brady B-702 Vinyl Coated Polyester Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TWM-2L1-SC-PK

Brady Labels, Brady B-702 Vinyl Coated Polyester Series

TWM-2L1-SC-PK

Brady Labels, Brady B-702 Vinyl Coated Polyester Series
Wire Marker 0.75in H x 0.36in W, 2L1
Item Number
TWM-2L1-SC-PK
MFG Item Number
118650
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Brady B-702 Vinyl Coated Polyester Series
Item #
TWM-2L1-SC-PK
Wire Marker 0.75in H x 0.36in W, 2L1

Brady B-702 Vinyl Coated Polyester Series Information


Specifications

Specifications
Manufacturer Part Number 118650
Manufacturer Brady
Product Series Brady B-702 Vinyl Coated Polyester
Family Series Brady Labels, Brady B-702 Vinyl Coated Polyester Series
Description Wire Marker Low Profile Vinyl Legend: 2L1, 1250 Total
Application Cable & Wire Marking
Material Type Polyester
Material Description Vinyl Coated
Text Color Black
Background Color White
Special Properties Chemical-, Corrosion-, Humidity-, Oil-, UV-, and Weather-Resistant, Low Profile
Special Environment Type Temperature Range: -40-212
Label Height 1.5 "
Legend 2L1
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0172 lbs