Brady B-702 Vinyl Coated Polyester Series Information
| Manufacturer Part Number | 113510 |
|---|---|
| Manufacturer | Brady |
| Product Series | Brady B-702 Vinyl Coated Polyester |
| Family Series | Brady Labels, Brady B-702 Vinyl Coated Polyester Series |
| Description | Numerical Wire Markers Permanent Adhesive Vinyl 0.75 in H Legend: 66, 1800 Total |
| Application | Cable & Wire Marking |
| Material Type | Polyester |
| Material Description | Vinyl Coated |
| Text Color | Black |
| Background Color | White |
| Special Properties | Chemical-, Corrosion-, Humidity-, Oil-, UV-, and Weather-Resistant, Low Profile |
| Special Environment Type | Temperature Range: -40-212 |
| Label Height | 1.5 " |
| Legend | 66 |
| Approvals | ASTM |
| Net Weight | 0 lbs |
| Gross Weight | 0.0172 lbs |