TWM5J1K5E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TWM5J1K5E Ohmite Resistors, TWM Series, RESISTOR, 1.5K OHM, 5 WATT, RoHS

MFG Item Number
TWM5J1K5E

TWM5J1K5E Ohmite Resistors, TWM Series, RESISTOR, 1.5K OHM, 5 WATT, RoHS

MFG Item Number
TWM5J1K5E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Resistors, TWM Series
Item #
TWM5J1K5E
RESISTOR, 1.5K OHM, 5 WATT, RoHS

TWM Series Information

  • Ceramic Housed Metal Oxide Radial
  • Wide Resistance Range
  • Flameproof Inorganic Construction
The TWM series radial terminal power resistors offer significant board space savings over axial terminal products. Generated heat is also kept away from the circuit board. They are recommended for commercial applications requiring low cost.

Specifications

Specifications
Manufacturer Part Number TWM5J1K5E
Manufacturer Ohmite
Product Series TWM
Family Series Ohmite Resistors, TWM Series
Description RESISTOR, 1.5K OHM, 5 WATT, RoHS COMPLIANT
Resistance 1,500 Ohm
Adjustable No
Non-Inductive No
Wattage 5 W
Composition Metal Oxide Film
Package Type Radial Lead
Terminal Type Radial Leads
Max Voltage 350 VAC
Dielectric Voltage 1,000 V
Operating Temperature -55-527 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 350
Mounting PC
Net Weight 0.0146 lbs
Gross Weight 0.0146 lbs