Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, TWO Series
TWOC-1
Killark Conduit Outlet Bodies, TWO Series
1/2in. C CONDUIT BODY THINWALL
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, TWO Series
1/2in. C CONDUIT BODY THINWALL
- Combination Bodies Have Threaded and Set Screw Hubs
- Pre‑packaged With Body, Cover and Gasket
- Covers Furnished With Stainless Steel Screws
Specifications
Specifications
| Manufacturer Part Number |
TWOC-1 |
| Manufacturer |
Killark |
| Product Series |
TWO |
| Family Series |
Killark Conduit Outlet Bodies, TWO Series |
| Description |
1/2in. C CONDUIT BODY THINWALL |
| Style |
Set Screw |
| Shape |
C |
| Number of Hubs |
2 |
| Cover Included |
No |
| Gasket Included |
No |
| Conduit Type |
EMT (Electrical Metallic Tubing) |
| Connection Type |
Set-Screw |
| Trade Size |
1/2 " |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Approvals |
CSA, UL |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.28 lbs |
TWOC-1
Killark Conduit Outlet Bodies, TWO Series