TWOLB-3
Killark Conduit Outlet Bodies, TWO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TWOLB-3

Killark Conduit Outlet Bodies, TWO Series

TWOLB-3

Killark Conduit Outlet Bodies, TWO Series
1in. LB CONDUIT BODY THINWALL
MFG Item Number
TWOLB-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, TWO Series
Item #
TWOLB-3
1in. LB CONDUIT BODY THINWALL

TWO Series Information

  • Combination Bodies Have Threaded and Set Screw Hubs
  • Pre‑packaged With Body, Cover and Gasket
  • Covers Furnished With Stainless Steel Screws

Specifications

Specifications
Manufacturer Part Number TWOLB-3
Manufacturer Killark
Product Series TWO
Family Series Killark Conduit Outlet Bodies, TWO Series
Description 1in. LB CONDUIT BODY THINWALL
Style Set Screw
Shape LB
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Set-Screw
Trade Size 1 "
Composition Aluminum
Protection Rating Indoor, Outdoor
Approvals CSA, UL
Net Weight 0.52 lbs
Gross Weight 0.52 lbs