Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, TWO Series
TWOLB-9
Killark Conduit Outlet Bodies, TWO Series
3-1/2in. ft.TWft. SERIES (CB)
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, TWO Series
3-1/2in. ft.TWft. SERIES (CB)
- Combination Bodies Have Threaded and Set Screw Hubs
- Pre‑packaged With Body, Cover and Gasket
- Covers Furnished With Stainless Steel Screws
Specifications
Specifications
| Manufacturer Part Number |
TWOLB-9 |
| Manufacturer |
Killark |
| Product Series |
TWO |
| Family Series |
Killark Conduit Outlet Bodies, TWO Series |
| Description |
3-1/2in. ft.TWft. SERIES (CB) |
| Style |
Set Screw |
| Shape |
LB |
| Number of Hubs |
2 |
| Cover Included |
No |
| Gasket Included |
No |
| Conduit Type |
EMT (Electrical Metallic Tubing) |
| Connection Type |
Set-Screw |
| Trade Size |
3-1/2 " |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
8 lbs |
| Gross Weight |
8 lbs |
TWOLB-9
Killark Conduit Outlet Bodies, TWO Series