Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TWOLL-0 Killark Conduit Outlet Bodies, TWO Series, EMT LL CONDUIT BODY AL, 4in.
TWOLL-0 Killark Conduit Outlet Bodies, TWO Series, EMT LL CONDUIT BODY AL, 4in.
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, TWO Series
EMT LL CONDUIT BODY AL, 4in.
- Combination Bodies Have Threaded and Set Screw Hubs
- Pre‑packaged With Body, Cover and Gasket
- Covers Furnished With Stainless Steel Screws
Specifications
Specifications
| Manufacturer Part Number |
TWOLL-0 |
| Manufacturer |
Killark |
| Product Series |
TWO |
| Family Series |
Killark Conduit Outlet Bodies, TWO Series |
| Description |
EMT LL CONDUIT BODY AL, 4in. |
| Style |
Set Screw |
| Shape |
LL |
| Number of Hubs |
2 |
| Cover Included |
No |
| Gasket Included |
No |
| Conduit Type |
EMT (Electrical Metallic Tubing) |
| Connection Type |
Set-Screw |
| Trade Size |
4 " |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Approvals |
CSA, UL |
| Net Weight |
9.32 lbs |
| Gross Weight |
9.32 lbs |
TWOLL-0
Killark Conduit Outlet Bodies, TWO Series