Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TWR-016B IDEC Switches, 30mm PL REPL TRFMR 110V TO 6V

MFG Item Number
TWR-016B

TWR-016B IDEC Switches, 30mm PL REPL TRFMR 110V TO 6V

MFG Item Number
TWR-016B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
TWR-016B
30mm PL REPL TRFMR 110V TO 6V

Series Information

Specifications

Specifications
Manufacturer Part Number TWR-016B
Manufacturer IDEC
Family Series IDEC Switches
Description 30mm PL REPL TRFMR 110V TO 6V
Type Transformer
For Use With TWN Series, TWND Series
Color Gray
Legend No Marking
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs