Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TWR-5246 IDEC Switches, SEPERATE MTG TRANS
TWR-5246 IDEC Switches, SEPERATE MTG TRANS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TWR-5246 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
SEPERATE MTG TRANS |
| Type |
Lamp |
| For Use With |
YW Series |
| Shape |
Rectangular |
| Color |
Black, Gray |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |