Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TWR-5486 IDEC Switches, TRANSFORMER, 480V, DIN MOUNT

MFG Item Number
TWR-5486

TWR-5486 IDEC Switches, TRANSFORMER, 480V, DIN MOUNT

MFG Item Number
TWR-5486
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
TWR-5486
TRANSFORMER, 480V, DIN MOUNT

Series Information

Specifications

Specifications
Manufacturer Part Number TWR-5486
Manufacturer IDEC
Family Series IDEC Switches
Description TRANSFORMER, 480V, DIN MOUNT
Type Lamp
For Use With YW Series
Shape Rectangular
Color Black, Gray
Legend No Marking
Approvals CCC, CE, cULus
Net Weight 0.108 lbs
Gross Weight 0.108 lbs