Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Couplers, EMT Transition Coupling Series
TWR100
Appleton Couplers, EMT Transition Coupling Series
1 IN COMBINATION COUPLING
This item cannot be canceled or returned
Description
Couplers, EMT Transition Coupling Series
1 IN COMBINATION COUPLING
EMT Transition Coupling Series Information
Specifications
Specifications
| Manufacturer Part Number |
TWR100 |
| Manufacturer |
Appleton |
| Product Series |
EMT Transition Coupling |
| Family Series |
Appleton Couplers, EMT Transition Coupling Series |
| Description |
1 IN COMBINATION COUPLING |
| Conduit Type |
EMT (Electrical Metallic Tubing) to RMC (Rigid Metal Conduit) |
| Connection Type |
Screw-In |
| Trade Size |
1 |
| Grounding |
No |
| Protection Rating |
Indoor, Outdoor |
| Composition |
Steel |
| NEMA Rating |
NEMA FB-1 |
| Hazardous Location |
No |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TWR100
Appleton Couplers, EMT Transition Coupling Series