Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TWR522 IDEC Switches, Accessory
TWR522 IDEC Switches, Accessory
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TWR522 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Accessory |
| Type |
Mounting System |
| For Use With |
LB Series, LBW Series |
| Color |
Black |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |