Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | TWR546 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Transformer, 440v to 24v |
| Type | Lamp |
| For Use With | YW Series |
| Shape | Rectangular |
| Color | Black, Gray |
| Legend | No Marking |
| Approvals | CCC, CE, cULus |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.2 lbs |