TWRBR20B
Eaton Plugs & Receptacles, Commercial Grade Weather Resistant Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TWRBR20B Eaton Plugs & Receptacles, Commercial Grade Weather Resistant Series, Recp TR WR Duplex 20A 125V 2P3W Str BR

MFG Item Number
TWRBR20B

TWRBR20B Eaton Plugs & Receptacles, Commercial Grade Weather Resistant Series, Recp TR WR Duplex 20A 125V 2P3W Str BR

MFG Item Number
TWRBR20B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Commercial Grade Weather Resistant Series
Item #
TWRBR20B
Recp TR WR Duplex 20A 125V 2P3W Str BR

Commercial Grade Weather Resistant Series Information

  • Patented screw catch captures wallplate screw eliminating hand threading of screw, lost screws and cross‑threading
  • Available in 15A & 20A duplex configurations, including tamper resistant and ArrowLink modular styles
  • Automatic grounding system eliminates need for bonding jumper in grounded metal enclosures
  • Extra long/wide mounting strap maintains assembly security and helps reach oversize cutouts
  • 0.031" thick triple wipe brass line contacts minimize heat rise and maximize plug retention
  • Convenient built‑in #10 and #12 AWG wire strippers
  • Nylon face resists high impact and chemical abuse
  • Tri‑combo head terminal and mounting screws
Engineered for safe, reliable performance, these UL498 and federal specification WC‑596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.

Specifications

Specifications
Manufacturer Part Number TWRBR20B
Manufacturer Eaton
Product Series Commercial Grade Weather Resistant
Family Series Eaton Plugs & Receptacles, Commercial Grade Weather Resistant Series
Description Eaton commercial specification grade duplex receptacle,14-10 AWG,20A,Commercial,Flush,125V,Back and side,Brown,Nickel-plated brass,Weather resistant,Impact-resistant nylon face,Glass-filled nylon base,5-20R,Duplex,Screw,Nylon,Core pack
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Duplex Receptacle
NEMA Configuration 5-20R
Color Brown
Watertight No
Isolated Ground No
Illuminated No
Special Properties Tamper Resistant
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs