Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
TWRBR20WBXSP
Eaton Plugs & Receptacles
Recp TR WR Dup 20A 125V 2P3W Str Bamp;S
MFG Item Number
TWRBR20WBXSP
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Recp TR WR Dup 20A 125V 2P3W Str Bamp;S
Specifications
Specifications
| Manufacturer Part Number |
TWRBR20WBXSP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton commercial specification grade duplex receptacle,14-10 AWG,20A,Commercial,Flush,125V,Back and side,Ivory,Nickel-plated brass,Weather resistant,Impact-resistant nylon face,Glass-filled nylon base,5-20R,Duplex,Screw,Nylon,ED Box |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-20R |
| Color |
Ivory |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TWRBR20WBXSP
Eaton Plugs & Receptacles