Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | TWST-T1 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Locking Ring Twist Wrench |
| Type | Locking Ring Wrench |
| For Use With | XN Series |
| Color | Gray |
| Legend | No Marking |
| Approvals | CCC, CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |