TWW3J39RE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TWW3J39RE Ohmite Resistors, TWW Series, RESISTOR, 39 OHM, 3 WATT, RoHS

MFG Item Number
TWW3J39RE

TWW3J39RE Ohmite Resistors, TWW Series, RESISTOR, 39 OHM, 3 WATT, RoHS

MFG Item Number
TWW3J39RE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Resistors, TWW Series
Item #
TWW3J39RE
RESISTOR, 39 OHM, 3 WATT, RoHS

TWW Series Information

  • Ceramic Housed Wirewound Radial
  • Wide Resistance Range
  • Flameproof Inorganic Construction
The TWW series radial terminal power resistors offer significant board space savings over axial terminal products. Generated heat is also kept away from the circuit board. They are recommended for commercial applications requiring low cost.

Specifications

Specifications
Manufacturer Part Number TWW3J39RE
Manufacturer Ohmite
Product Series TWW
Family Series Ohmite Resistors, TWW Series
Description RESISTOR, 39 OHM, 3 WATT, RoHS COMPLIANT
Resistance 39 Ohm
Adjustable No
Non-Inductive No
Wattage 3 W
Composition Wirewound
Package Type Radial Lead
Terminal Type Radial Leads
Max Voltage 250 VAC
Dielectric Voltage 1,000 V
Operating Temperature -55-527 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 350
Mounting PC
Net Weight 0.0117 lbs
Gross Weight 0.0117 lbs