Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BEI Sensors HVAC Accessories
TX-SS-PM1-5-SCS120-M18
BEI Sensors HVAC Accessories
Transmitter, Swiftcomm SSI Absolute
MFG Item Number
TX-SS-PM1-5-SCS120-M18
This item cannot be canceled or returned
Description
Item #
TX-SS-PM1-5-SCS120-M18
Transmitter, Swiftcomm SSI Absolute
Specifications
Specifications
| Manufacturer Part Number |
TX-SS-PM1-5-SCS120-M18 |
| Manufacturer |
BEI Sensors |
| Family Series |
BEI Sensors HVAC Accessories |
| Description |
Transmitter, Swiftcomm SSI Absolute Encoder |
| Accessory Type |
Transmitter |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TX-SS-PM1-5-SCS120-M18
BEI Sensors HVAC Accessories