Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TX0304000304T00
MFG Item Number
TX0304000304T00
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TX0304000304T00 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY SPLITTER 4P/1K |
| Number of Poles |
4 |
| Connection Type |
T-Splitter |
| Gender |
Male to (2) Female |
| Voltage |
300 V |
| Current Rating |
3 A |
| Approvals |
cULus |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
TX0304000304T00
Hubbell Cordsets