TX1002001002T00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TX1002001002T00

Hubbell Cordsets

TX1002001002T00

Hubbell Cordsets
LINKOSITY TEE 10A, 2P
MFG Item Number
TX1002001002T00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
TX1002001002T00
LINKOSITY TEE 10A, 2P

Series Information

Specifications

Specifications
Manufacturer Part Number TX1002001002T00
Manufacturer Hubbell
Family Series Hubbell Cordsets
Description LINKOSITY TEE 10A, 2P
Number of Poles 2
Connection Type T-Splitter
Gender Male to (2) Female
Voltage 600 V
Current Rating 10 A
Approvals cULus
Net Weight 0.25 lbs
Gross Weight 0.25 lbs