TX2004002004T00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TX2004002004T00

Hubbell Cordsets

TX2004002004T00

Hubbell Cordsets
LINKOSITY, TEE 20A 4P
MFG Item Number
TX2004002004T00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
TX2004002004T00
LINKOSITY, TEE 20A 4P

Series Information

Specifications

Specifications
Manufacturer Part Number TX2004002004T00
Manufacturer Hubbell
Family Series Hubbell Cordsets
Description LINKOSITY, TEE 20A 4P
Number of Poles 4
Connection Type T-Splitter
Gender Male to (2) Female
Voltage 600 V
Current Rating 20 A
Approvals cULus
Net Weight 0.35 lbs
Gross Weight 0.35 lbs