Series Information
| Manufacturer Part Number | TX211 |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Family Series | Steel City, a T & B Brand Couplers |
| Description | Coupling, Combination, Trade Size 1/2 Inch - 1/2 Inch, Clamping Range 0.60 Inch - 1.00 Inch, Length 1.71 Inch, Die Cast Zinc, EMT to Flex Set-Screw Type |
| Conduit Type | EMT (Electrical Metallic Tubing) to FMC (Flexible Metallic Conduit) |
| Connection Type | Set-Screw to Saddle Clamp |
| Trade Size | 0.5 |
| Grounding | No |
| Composition | Die Cast Zinc |
| Hazardous Location | No |
| Approvals | UL |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.11 lbs |