Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TX212 Steel City, a T & B Brand Couplers, 3/4-3/4, COUPG, COMB, EMT, DC, EMT/FLEX
TX212 Steel City, a T & B Brand Couplers, 3/4-3/4, COUPG, COMB, EMT, DC, EMT/FLEX
This item cannot be canceled or returned
Description
3/4-3/4, COUPG, COMB, EMT, DC, EMT/FLEX
Specifications
Specifications
Manufacturer Part Number
TX212
Manufacturer
Steel City, a T & B Brand
Family Series
Steel City, a T & B Brand Couplers
Description
Coupling, Combination, Trade Size 3/4 Inch - 3/4 Inch, Clamping Range 0.78 Inch - 1.20 Inch, Length 1.93 Inch, Die Cast Zinc, EMT to Flex Set-Screw Type
Conduit Type
EMT (Electrical Metallic Tubing) to FMC (Flexible Metallic Conduit)
Connection Type
Set-Screw to Saddle Clamp
Trade Size
0.75
Grounding
No
Composition
Die Cast Zinc
Hazardous Location
No
Approvals
UL
Net Weight
0.14 lbs
Gross Weight
0.14 lbs
TX212
Steel City, a T & B Brand Couplers