TX2306002304B00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TX2306002304B00

Hubbell Cordsets

TX2306002304B00

Hubbell Cordsets
LINKOSITY M/M/F TEE 20A SNIG 6P B
MFG Item Number
TX2306002304B00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
TX2306002304B00
LINKOSITY M/M/F TEE 20A SNIG 6P B

Series Information

Specifications

Specifications
Manufacturer Part Number TX2306002304B00
Manufacturer Hubbell
Family Series Hubbell Cordsets
Description LINKOSITY M/M/F TEE 20A SNIG 6P B PHTAP
Number of Poles 6
Connection Type T-Splitter
Gender Male to (2) Female
Voltage 600 V
Current Rating 20 A
Approvals cULus
Net Weight 0.35 lbs
Gross Weight 0.35 lbs