Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TX2306002304C00
LINKOSITY, M/M/F TEE 20A SNIG
MFG Item Number
TX2306002304C00
This item cannot be canceled or returned
Description
LINKOSITY, M/M/F TEE 20A SNIG
Specifications
Specifications
| Manufacturer Part Number |
TX2306002304C00 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY, M/M/F TEE 20A SNIG 6PPHTAP |
| Number of Poles |
6 |
| Connection Type |
T-Splitter |
| Gender |
Male to (2) Female |
| Voltage |
600 V |
| Current Rating |
20 A |
| Approvals |
cULus |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
TX2306002304C00
Hubbell Cordsets