TX4S-A4R
Autonics Process Controllers, TX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TX4S-A4R

Autonics Process Controllers, TX Series

TX4S-A4R

Autonics Process Controllers, TX Series
Temp Control, 1/16 DIN, LCD display
MFG Item Number
TX4S-A4R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, TX Series
Item #
TX4S-A4R
Temp Control, 1/16 DIN, LCD display

TX Series Information

  • Process Controller
  • Power Supply: 100‑240VAC~50/60Hz
  • Protection Structure: IP50 (Front Panel, IEC Standards)
  • High Speed Sampling with 50ms
  • LCD Display
Process controllers for PID control temperature control. Compact size yields saved mounting space compared to other similar series. Bright, clear LCD display provides easy readings and control. Contains DAQMaster, a comprehensive device management program. Convenient parameter setting and monitoring. Used in both industrial and commercial settings.

Videos

Specifications

Specifications
Manufacturer Part Number TX4S-A4R
Manufacturer Autonics
Product Series TX
Family Series Autonics Process Controllers, TX Series
Description Temp Control, 1/16 DIN, LCD display 4 Digit, PID Control, Relay Output, 2 Alarm + PV Transmission Output,
Power Supply 90-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Input Type RTD, Thermocouple
Output Type Relay
Number of Outputs 1
Display Type LCD
Case Size 1/16 DIN
Thermocouple Class J, K, L, R, S, T
Control Loops On/Off, P, PD, PI, PID
Approvals CE, cURus
Net Weight 0.1913 lbs
Gross Weight 0.3219 lbs