TX50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TX50

Appleton Couplers, TX Series

TX50

Appleton Couplers, TX Series
1/2 IN EXP FTG EMT
MFG Item Number
TX50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, TX Series
Item #
TX50
1/2 IN EXP FTG EMT

TX Series Information

  • These fittings, less the EMT connectors and conduit nipple, are our Type AX expansion fittings which are listed by Underwriters Laboratories, Inc., for use with rigid conduit when used with bonding jumpers
  • Concretetight
O‑Z/Gedney TX expansion fittings allow for expansion and contraction in a run of electrical metallic tubing (EMT). They provide for a maximum of 4" conduit movement, 2" in either direction.

Specifications

Specifications
Manufacturer Part Number TX50
Manufacturer Appleton
Product Series TX
Family Series Appleton Couplers, TX Series
Description 1/2 IN EXP FTG EMT
Conduit Type EMT (Electrical Metallic Conduit)
Connection Type Compression
Trade Size 1/2 "
Max Conduit Movement 4 "
NEMA Rating NEMA FB1
Ground Pass Through Yes
Req. Conduit Rotation No
Protection Rating Indoor, Outdoor, Concrete Tight
Composition Zinc
Insulated Throat No
Hazardous Location No
Approvals UL
Comments For Commercial and Industrial, Allows Expansion and Contraction in Run of Electrical Metallic Tubing
Net Weight 2.155 lbs
Gross Weight 2.155 lbs