TXQL32030
GE Circuit Breakers, Q-Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TXQL32030

GE Circuit Breakers, Q-Line Series

TXQL32030

GE Circuit Breakers, Q-Line Series
CIRCUIT BREAKER 3P 30A
MFG Item Number
TXQL32030
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Q-Line Series
Item #
TXQL32030
CIRCUIT BREAKER 3P 30A

Q-Line Series Information

  • Suitable for switching 120 VAC fluorescent lighting loads
  • Suitable for mounting on standard 35mm DIN Rail
  • UL listed as SWD (switching duty) rated
  • Solid or stranded for 14‑10 AWG
  • UL listed HACR

Specifications

Specifications
Manufacturer Part Number TXQL32030
Manufacturer GE
Product Series Q-Line
Family Series GE Circuit Breakers, Q-Line Series
Description Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels.
Poles 3
Current Rating 30 A
Max Voltage 240 VAC
Gross Weight 2.381 lbs
Net Weight 1.1246 lbs