Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TXR-L2S-10-Q10 Barksdale Control Products Sensors, TXR Series, Switch, Temperature
MFG Item Number
TXR-L2S-10-Q10
TXR-L2S-10-Q10 Barksdale Control Products Sensors, TXR Series, Switch, Temperature
MFG Item Number
TXR-L2S-10-Q10
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Specifications
Specifications
| Manufacturer Part Number |
TXR-L2S-10-Q10 |
| Manufacturer |
Barksdale Control Products |
| Product Series |
TXR |
| Family Series |
Barksdale Control Products Sensors, TXR Series |
| Description |
Switch, Temperature |
| Application |
Heat Tracing, Compressors, Manufacturing Facility, Explosion Proof |
| Output |
SPDT |
| Display |
None |
| Operating Temperature |
25-325 °F |
| Approvals |
ATEX, CSA, UL |
| Comments |
Stainless Steel Sensor |
| Net Weight |
3.8 lbs |
| Gross Weight |
4.71 lbs |
TXR-L2S-10-Q10
Barksdale Control Products Sensors, TXR Series