Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TXR-L2S-10R2-Q10 Barksdale Control Products Sensors, TXR Series, Switch, Temperature
MFG Item Number
TXR-L2S-10R2-Q10
TXR-L2S-10R2-Q10 Barksdale Control Products Sensors, TXR Series, Switch, Temperature
MFG Item Number
TXR-L2S-10R2-Q10
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TXR-L2S-10R2-Q10 |
| Manufacturer |
Barksdale Control Products |
| Product Series |
TXR |
| Family Series |
Barksdale Control Products Sensors, TXR Series |
| Description |
Switch, Temperature |
| Application |
Heat Tracing, Compressors, Manufacturing Facility, Explosion Proof |
| Output |
DPST |
| Display |
None |
| Operating Temperature |
25-325 °F |
| Approvals |
ATEX, CSA, UL |
| Comments |
Stainless Steel Sensor |
| Net Weight |
5.785 lbs |
| Gross Weight |
5.785 lbs |
TXR-L2S-10R2-Q10
Barksdale Control Products Sensors, TXR Series