TXRC121E2
Greystone Energy Systems HVAC Sensors, TXRC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TXRC121E2

Greystone Energy Systems HVAC Sensors, TXRC Series

TXRC121E2

Greystone Energy Systems HVAC Sensors, TXRC Series
Temperature Transmitter,
MFG Item Number
TXRC121E2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TXRC Series
Item #
TXRC121E2
Temperature Transmitter,

TXRC Series Information

  • Precision RTD sensing element
  • Choice of scaled ranges and outputs
  • Various options: Setpoint Adjustment, Override, etc.
  • Custom laser etching available

Specifications

Specifications
Manufacturer Part Number TXRC121E2
Manufacturer Greystone Energy Systems
Product Series TXRC
Family Series Greystone Energy Systems HVAC Sensors, TXRC Series
Description Temperature Transmitter, Continental Room c/w 24 Vac/dc supply, 0-10VDC output and
Application Indoor
Output 0-10 VDC
Operating Temperature 32-122 °F
Function Temperature
Display No Display
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs