Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, TXRCL Series
TXRCLAJ
Greystone Energy Systems HVAC Sensors, TXRCL Series
This item cannot be canceled or returned
Description
HVAC Sensors, TXRCL Series
- Precision sensing element
- Current and voltage models
- 2 field selectable ranges
- LCD indication
- Optional Override button, Communications jack and Fan speed switch
- Attractive, low profile enclosure
Specifications
Specifications
| Manufacturer Part Number |
TXRCLAJ |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TXRCL |
| Family Series |
Greystone Energy Systems HVAC Sensors, TXRCL Series |
| Description |
Temperature Transmitter, Continental Room c/w LCD, 24 Vac/dc supply, 4-20mA, and communications |
| Application |
Indoor |
| Output |
4-20 mA |
| Operating Temperature |
32-95 °F, 32-122 °F |
| Function |
Temperature |
| Display |
LCD |
| Override |
Yes |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TXRCLAJ
Greystone Energy Systems HVAC Sensors, TXRCL Series