TY-523M
Thomas & Betts Cable Ties, Standard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY-523M Thomas & Betts Cable Ties, Standard Series, CABLE TIE

MFG Item Number
TY-523M

TY-523M Thomas & Betts Cable Ties, Standard Series, CABLE TIE

MFG Item Number
TY-523M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Standard Series
Item #
TY-523M
CABLE TIE

Standard Series Information

Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack


Specifications

Specifications
Manufacturer Part Number TY-523M
Manufacturer Thomas & Betts
Product Series Standard
Family Series Thomas & Betts Cable Ties, Standard Series
Description CABLE TIE
Length 3.62 "
Nominal Length 3 "
Tensile Strength (lb) 18 lbs
Width 0.093 "
Material Nylon
Color Natural
Net Weight 0 lbs
Gross Weight 0 lbs